https://www.bdiexpress.com/medias/INDSMCVALVEX-23954176-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk3MnxpbWFnZS9qcGVnfGFEaGpMMmhrT1M4eE1EazBORGswTXprNE1EVTNOQzlKVGtSVFRVTldRVXhXUlZoZk1qTTVOVFF4TnpaZk16QXdlRE13TUM1cWNHY3w1YzkzYjAzNzAxNTNjODQ1NGFlZTQyMzU0ZWIwN2VmYzY5MGE4ZDllOWM5YjNjMGNjZTJiNzMxNzkzMDJlZjEx
https://www.bdiexpress.com/medias/INDSMCVALVEX-23954176-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk3MnxpbWFnZS9qcGVnfGFEaGpMMmhrT1M4eE1EazBORGswTXprNE1EVTNOQzlKVGtSVFRVTldRVXhXUlZoZk1qTTVOVFF4TnpaZk16QXdlRE13TUM1cWNHY3w1YzkzYjAzNzAxNTNjODQ1NGFlZTQyMzU0ZWIwN2VmYzY5MGE4ZDllOWM5YjNjMGNjZTJiNzMxNzkzMDJlZjEx
SMC
SMC
VQ21A1-1YO-C8-F
SMC SMC
Description
SMC VQ21A1-1YO-C8-F
Diaphragm Solenoid Valve; 8 MM Tubing OD; 2 Port | 1 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Part #
VQ21A1-1YO-C8-F
BDI #
23954176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ21A1-1YO-C8-F/p/23954176
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
8 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
100/50-60 VAC
Media
Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
1.5 To 87 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.39 Cv Factor | DIN Terminal Without Connector | With Surge Voltage Suppressor Protection Circuit | With Bracket
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcworld.com
Weight / LBS
0.10141
Long Description
Diaphragm Solenoid Valve; 8 MM Tubing OD; 2 Port | 1 Way; 2 Position; 100/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 87 PSI; 14 To 122 Deg F; Plastic
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


