https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ7-6-FGD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3OTh8aW1hZ2UvanBlZ3xhRGt3TDJnMk1pOHhNRFl3TmpNNE5qVTBORFkzTUM5SlRrUlRUVU5XUVV4V1JWaGZWbEUzWHpaZlJrZEVYek13TUhnek1EQXVhbkJufDQ4NTI0YTEzMDQ1N2EzNDUxNTJkZDY2MTU1NjBmYzg0ZDFkOTljNzRmOGM0NmIxZDQwYTA0ODRlZWUzMWVmZDQ
SMC
SMC
VQ7-6-FG-D-9(AC240V)
SMC SMC
Description
VQ7-6-FG-D-9(AC240V) ; VALVE ISO DBL SOL SIZE 1
Solenoid Valve; 5 Port | 4 Way; 2 Position; 240 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Part #
VQ7-6-FG-D-9(AC240V)
BDI #
17877384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ7-6-FG-D-9(AC240V)/p/17877384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.586
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
240 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
22 To 145 PSI
Operating Temperature Range
14 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
0.9 - 1.1 Cv Factor | DIN terminal Block With Connector | Without Sub Plate
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.99208
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 240 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 14 To 140 Deg F; Metal Seal
Overall Width
1.496 Inch | 38 Millimeter
Overall Length
5.709 Inch | 145 Millimeter
Overall Height
3.957 Inch | 100.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh