https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-6-FGD-A02-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1NDh8aW1hZ2UvanBlZ3xhR0UzTDJneFpDOHhNRFl3TmpZME5qZzFNelkyTWk5SlRrUlRUVU5XUVV4V1JWaGZWbE0zWHpaZlJrZEVYMEV3TWw4ek1EQjRNekF3TG1wd1p3fGQzZjUwNjRmZmUzNzJiZjZiMWQ0M2MyOWI1MTRhNzE0MjI2MDI4Y2M4OGE4OWE5N2YzZjJlNzZkMjdkYjQ1YjQ
SMC
SMC
VS7-6-FG-D-9B03(AC115V)
SMC SMC
Description
VS7-6-FG-D-9B03(AC115V) ; VS7-6 SOL VALVE 4/5 PORT
Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Part #
VS7-6-FG-D-9B03(AC115V)
BDI #
18602882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VS7-6-FG-D-9B03(AC115V)/p/18602882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.74
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" RC
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
115 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Bottom Ported | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.0503
Long Description
Solenoid Valve; 3/8" RC Port; 5 Port | 4 Way; 2 Position; 115 VAC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Height
5.217 Inch | 132.5 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Overall Length
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh