https://www.bdiexpress.com/medias/INDSMCVALVEX-VS7-6-FGD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMDd8aW1hZ2UvanBlZ3xhR05sTDJneU5DOHhNRFl3TmpZME5qWXlOREk0Tmk5SlRrUlRUVU5XUVV4V1JWaGZWbE0zWHpaZlJrZEVYek13TUhnek1EQXVhbkJufGY4YTEyZmIxYTEwOWE3YTNhY2QzYjhlZTlmYjk5NjE4MzYwZTc5NThmOWY2MGNiMTNmYzc5YWE2MDQ1YzBjOGY
18602884
Hydraulic and Pneumatic Valves
SMC
SMC
VS7-6-FG-D-9Z(DC 100V)
SMC SMC
Description
VS7-6-FG-D-9Z(DC 100V) ; VS7-6 SOL VALVE 4/5 PORT
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Part #
VS7-6-FG-D-9Z(DC 100V)
BDI #
18602884
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VS7-6-FG-D-9Z(DC-100V)/p/18602884
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.577
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Voltage
100 VDC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
15 To 145 PSI
Operating Temperature Range
41 To 140 Deg F
Seal Type
Metal
Inch - Metric
Inch
Other Features
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.23459
Long Description
Solenoid Valve; 5 Port | 4 Way; 2 Position; 100 VDC; Pneumatic; Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return; 145 PSI; 41 To 140 Deg F; Metal Seal
Overall Width
1.575 Inch | 40 Millimeter
Overall Height
4.154 Inch | 105.5 Millimeter
Overall Length
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh