https://www.bdiexpress.com/medias/INDSMCVALVEX-VT325-D-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI5NzV8aW1hZ2UvanBlZ3xhR0ppTDJobE55OHhNRFl3TmpZMU56Y3pNall6T0M5SlRrUlRUVU5XUVV4V1JWaGZWbFF6TWpWZlJGOHdNMTh6TURCNE16QXdMbXB3Wnd8NGZkNzE3YTc4NTE0NjI4YjA0MDgzZjI1NTA1YmJmOWU3ZjQyZmRiNmIwMWFmYjUyYmZjZWQ0OTk3OWI1MjAxMw
SMC
SMC
VT325-031D
SMC SMC
Description
SMC VT325-031D
Poppet Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 41 To 122 Deg F; Rubber Seal; Aluminum
Part #
VT325-031D
BDI #
23934571
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VT325-031D/p/23934571
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.66
Product Group - BDI
F02352
Valve Type
Poppet | Solenoid
Port Type
3/8" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
100 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
41 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.4 - 1.6 - 1.4 - 1.5 Cv Factor | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.46323
Long Description
Poppet Valve; 3/8" RC Port; 3 Port | 3 Way; 2 Position; 100 VAC; Pneumatic; Solenoid | Spring Return; 145 PSI; 41 To 122 Deg F; Rubber Seal; Aluminum
Overall Length
4.378 Inch | 111.2 Millimeter
Overall Width
2.165 Inch | 55 Millimeter
Overall Height
4.638 Inch | 117.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh