https://www.bdiexpress.com/medias/INDSMCVALVEX-VXS2230-CR-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyNHxpbWFnZS9qcGVnfGFEY3lMMmhpWXk4eE1EYzNNamd3T1RZME5qRXhNQzlKVGtSVFRVTldRVXhXUlZoZlZsaFRNakl6TUY5RFVsOUNVbE5mTXpBd2VETXdNQzVxY0djfDhkNjBhZTRjNjBmMWJkM2IxMjdkN2U1YTUwMzJjMTRkNTEwNGNhNmQ5NDRjNmM3NWM5NmM1ZWEwMWY5ODIwYWM
18607079
Hydraulic and Pneumatic Valves
SMC
SMC
VXS2230S-03T-BCR1
SMC SMC
Description
VXS2230S-03T-BCR1 ; VX2 2-WAY MEDIA VALVE
Pilot Valve; 3/8" FNPTF Port; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 32 To 362 Deg F; Viton Seal; Brass
Part #
VXS2230S-03T-BCR1
BDI #
18607079
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXS2230S-03T-BCR1/p/18607079
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.538
Product Group - BDI
F02352
Valve Type
Pilot | Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24/50-60 VAC
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
32 To 362 Deg F
Seal Type
Viton
Body Material
Brass
Inch - Metric
Inch
Other Features
2.8 Cv Factor | Steam Fluid | Full Wave Rectifier | Conduit | -10 To 60 Deg C Ambient Temperature | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Pilot Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.18488
Long Description
Pilot Valve; 3/8" FNPTF Port; 2 Port | 2 Way; 2 Position; 24/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Spring Return; 145 PSI; 32 To 362 Deg F; Viton Seal; Brass
Overall Height
3.366 Inch | 85.5 Millimeter
Overall Length
8.067 Inch | 204.9 Millimeter
Overall Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh