17895226
Hydraulic and Pneumatic Valves
SMC
SMC
VXZ2362-10-2DLR1
SMC SMC
Description
VXZ2362-10-2DLR1 ; VALVE MEDIA
Diaphragm Valve; 1" RC Port; 2 Port | 2 Way; 2 Position; 200/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Part #
VXZ2362-10-2DLR1
BDI #
17895226
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VXZ2362-10-2DLR1/p/17895226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
1.574
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1" RC
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
200/50-60 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
0 To 102 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 140 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
25MM Orifice Size | Air - Water Fluid | Zero Differential Pressure | Diaphragm | Normally Open | DIN Terminal | With Light | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
3.4833
Long Description
Diaphragm Valve; 1" RC Port; 2 Port | 2 Way; 2 Position; 200/50-60 VAC; Hydraulic | Pneumatic; Solenoid - Air Pilot | Spring Return; 102 PSI; Air -14 To 140 Deg F | Water 34 To 140 Deg F; Buna-N Seal; Brass
Overall Length
4.173 Inch | 106 Millimeter
Overall Height
4.843 Inch | 123 Millimeter
Overall Width
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh