https://www.bdiexpress.com/medias/INDBSHXXXXXX-27355290-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMjZ8aW1hZ2UvanBlZ3xhR0k1TDJoak5DOHhNRFEzTWpBeU5UUXlNemt3TWk5SlRrUkNVMGhZV0ZoWVdGaGZNamN6TlRVeU9UQmZSRU5mTXpBd2VETXdNQzVxY0djfDU2YzQ1YmY3M2M2MzJmYmY5MDQ4ZmJlZTU2M2ZjZWQ1Njc5ZjE0NzVlMTljZGNlNWY4MzYxOTVlZjFmZThmMTQ
BOSCH REXROTH
BOSCH REXROTH
W-3SE6U7X/420G24N9K4/B12 R901153444
BOSCH REXROTH BOSCH REXROTH
描述
BOSCH REXROTH W-3SE6U7X/420G24N9K4/B12 R901153444
Solenoid Valve; Single Solenoid; Size 6; 3 Port; 420Bar Maximum Operating Pressure; 25LPM Maximum Flow Rate; Spring Return; 24VDC Voltage; Concealed Manual Override; 1.2MM Throttle Diameter
制造商部件号
W-3SE6U7X/420G24N9K4/B12 R901153444
BDI部件号
27355290
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/W-3SE6U7X-420G24N9K4-B12-R901153444/p/27355290
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Valve
关键字串
Solenoid
产品明细
Solenoid Valve
产品规格
Single Solenoid; Size 6; 3 Port; 420Bar Maximum Operating Pressure; 25LPM Maximum Flow Rate; Spring Return; 24VDC Voltage; Concealed Manual Override; 1.2MM Throttle Diameter
详细描述
Solenoid Valve; Single Solenoid; Size 6; 3 Port; 420Bar Maximum Operating Pressure; 25LPM Maximum Flow Rate; Spring Return; 24VDC Voltage; Concealed Manual Override; 1.2MM Throttle Diameter