https://www.bdiexpress.com/medias/INDXXXXXXXXX-25135332-300X300.jpg?context=bWFzdGVyfHJvb3R8MjkyMTZ8aW1hZ2UvanBlZ3xhREU1TDJnMFlTOHhNREUwTVRjeU1EVTNOakF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpVek16SmZNekF3V0RNd01DNXFjR2N8ODE1MGM3MWUzZjczM2YxNDhiZTYwMDg3YzJhMGU1YmQxZTY1YzFkMjkwNjU0NmNjODgzZWU1Mjc4Y2M3M2Y3ZA
METAL WORK PNEUMATIC
METAL WORK PNEUMATIC
W3603000002 G1/4
METAL WORK PNEUMATIC METAL WORK PNEUMATIC
描述
METAL WORK PNEUMATIC W3603000002 G1/4
Circuit Selector Valve; 3 Port; G1/4 Port; 1300LPM Flow Rate; Passivated Aluminum Body; NBR Seal; Air Fluid; 1MPa Maximum Operating Pressure; -10 to 80 Degree C Operating Temperature
制造商部件号
W3603000002 G1/4
BDI部件号
25135332
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/W3603000002-G1-4/p/25135332
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Circuit Selector
产品明细
Circuit Selector Valve
产品规格
3 Port; G1/4 Port; 1300LPM Flow Rate; Passivated Aluminum Body; NBR Seal; Air Fluid; 1MPa Maximum Operating Pressure; -10 to 80 Degree C Operating Temperature
详细描述
Circuit Selector Valve; 3 Port; G1/4 Port; 1300LPM Flow Rate; Passivated Aluminum Body; NBR Seal; Air Fluid; 1MPa Maximum Operating Pressure; -10 to 80 Degree C Operating Temperature