

FIRESTONE
FIRESTONE
WC1-358-0009
FIRESTONE FIRESTONE
描述
FIRESTONE WC1-358-0009
Tank Valve; 1/4"-18 NPT Thread; 0 to 200PSI Pressure Range; 32 to 200 Degree F Operating Temperature Range; Lightweight Aluminum Construction
制造商部件号
WC1-358-0009
BDI部件号
25155595
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/WC1-358-0009/p/25155595
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Valve
关键字串
Tank
产品明细
Tank Valve
产品规格
1/4"-18 NPT Thread; 0 to 200PSI Pressure Range; 32 to 200 Degree F Operating Temperature Range; Lightweight Aluminum Construction
详细描述
Tank Valve; 1/4"-18 NPT Thread; 0 to 200PSI Pressure Range; 32 to 200 Degree F Operating Temperature Range; Lightweight Aluminum Construction