https://www.bdiexpress.com/medias/INDASVVALVEX-8551A001-WT-MS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDV8aW1hZ2UvanBlZ3xhR0ptTDJnd015OHhNRFl3TlRNd016ZzFOekU0TWk5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFd01ERmZWMVJmVFZOZk16QXdlRE13TUM1cWNHY3w0OTA1ZmVjMzFiMWM5YzUxMjdlNzE2OGUzYTIzMWE5N2I2NDY1YzBiOTA2ZWY5OGZhZDQ1YTU0ZmIzNzdlZjg0
21430260
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
WT8551A001MSAC120/60D
ASCO VALVE ASCO VALVE
Description
WT8551A001MSAC120/60D SOLENOID VALVE ; 1/4" FNPT 1/8" FNPT 5P-4W 120/60 VAC
Spool Valve; Inlet 1/4" FNPT | Exhaust 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 5 To 140 Deg F; Buna-N | Polyurethane Seal; Aluminum
Part #
WT8551A001MSAC120/60D
BDI #
21430260
Details
377.90304993000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/WT8551A001MSAC120-60D/p/21430260
Your Price
$ 377.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.39
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
Inlet 1/4" FNPT | Exhaust 1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
120/60 VAC
Media
Pneumatic
Maximum Pressure
150 PSI
Operating Pressure Range
30 To 150 PSI
Operating Temperature Range
5 To 140 Deg F
Seal Type
Buna-N | Polyurethane
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.86 CV Factor | 1/4 Inch Orifice Size | Air Fluid | Watertight Enclosure | Screw Type Manual Operator | 18 Inch Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
1.09
Long Description
Spool Valve; Inlet 1/4" FNPT | Exhaust 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 120/60 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 150 PSI; 5 To 140 Deg F; Buna-N | Polyurethane Seal; Aluminum
Overall Width
1.469 Inch | 37.313 Millimeter
Overall Height
2.386 Inch | 60.604 Millimeter
Overall Length
6.009 Inch | 152.629 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh