

END ARMATUREN
END ARMATUREN
ZE311069
END ARMATUREN END ARMATUREN
描述
END ARMATUREN ZE311069
Ball Valve; DN80 Connection Size; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Body; PTFE Seal; PTFE Seat; Weld End; Hand Lever Operation; Full Bore; DIN3202-S13
制造商部件号
ZE311069
BDI部件号
25165641
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/ZE311069/p/25165641
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
ZRO238
名称
Valve
关键字串
Ball
重量/磅
34.69631
产品明细
Ball Valve
产品规格
DN80 Connection Size; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Body; PTFE Seal; PTFE Seat; Weld End; Hand Lever Operation; Full Bore; DIN3202-S13
详细描述
Ball Valve; DN80 Connection Size; 0 to 40Bar Nominal Pressure; 0 to 80 Degree C Temperature; Stainless Steel 1.4408 Body; PTFE Seal; PTFE Seat; Weld End; Hand Lever Operation; Full Bore; DIN3202-S13