DELTROL CONTROLS
DELTROL CONTROLS
70036-80
DELTROL CONTROLS DELTROL CONTROLS
Description
70036-80 VALVE, DISPENSING POTABLE H2O FIXED FLOW, POR (SMARTCATALOG)
COIL TERM SILICONE DIAPH DSVP10N DSVP10N DISPENSING VALVE SERIES 2-WAY DIRECT-ACTING SOLENOID VALVE USED TO DISPENSE LOW PRESSURE WATER UP TO 18" WATER COLUMN .FEATURES UP TO 3.6 FL OZ/SEC AT 4" W.C HIGH FLOW CAPACITY FIXED OR ADJUSTABLE FLOW UR CUR AND N
Part #
70733310
BDI #
28479226

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/70036-80/p/28479226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
F02352
Long Description
COIL TERM SILICONE DIAPH DSVP10N DSVP10N DISPENSING VALVE SERIES 2-WAY DIRECT-ACTING SOLENOID VALVE USED TO DISPENSE LOW PRESSURE WATER UP TO 18" WATER COLUMN .FEATURES UP TO 3.6 FL OZ/SEC AT 4" W.C HIGH FLOW CAPACITY FIXED OR ADJUSTABLE FLOW UR CUR AND N