![040.5-R](/medias/INDXXXXXXXXX-25087130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MDR8aW1hZ2UvanBlZ3xhREE0TDJnd1ppOHhNRFExTkRBMk5USXhOelUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjeE16QmZNekF3ZURNd01DNXFjR2N8MTc2ODc2MTFjMjE4OGQ5ZTM4ZWMxNmJkMjQ5NGI3ZDUzMTBmYTljMWExOTVhZGQ1YjhjNWY3M2M0ZWI0YTlkNA)
![040.5-R](/medias/INDXXXXXXXXX-25087130-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MDR8aW1hZ2UvanBlZ3xhREE0TDJnd1ppOHhNRFExTkRBMk5USXhOelUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RjeE16QmZNekF3ZURNd01DNXFjR2N8MTc2ODc2MTFjMjE4OGQ5ZTM4ZWMxNmJkMjQ5NGI3ZDUzMTBmYTljMWExOTVhZGQ1YjhjNWY3M2M0ZWI0YTlkNA)
BIMBA
BIMBA
040.5-R
BIMBA BIMBA
描述
BIMBA 040.5-R
Pneumatic Cylinder; 3/4" Bore; 1/2" Stroke; Single Acting; Single Rod; Spring Extend; Front Nose Mounting; Air Fluid; Threaded Rod; Aluminum End Cap; Round Shape
制造商部件号
040.5-R
BDI部件号
25087130
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/040-5-R/p/25087130
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
3/4" Bore; 1/2" Stroke; Single Acting; Single Rod; Spring Extend; Front Nose Mounting; Air Fluid; Threaded Rod; Aluminum End Cap; Round Shape
详细描述
Pneumatic Cylinder; 3/4" Bore; 1/2" Stroke; Single Acting; Single Rod; Spring Extend; Front Nose Mounting; Air Fluid; Threaded Rod; Aluminum End Cap; Round Shape