

ESAB
ESAB
0781-3507
ESAB ESAB
描述
ESAB 0781-3507
Inert Gas Regulator; 580 CGA Inlet; 5/8"-18 Female Right Hand CGA Outlet; 2 to 15PSI Delivery Range; 3000PSI Maximum Inlet Pressure; Die-Forged Brass Body; Brass Adjusting Screw with Forged T-Handle; Fabric Reinforced Neoprene Diaphragm; Two Stage Cylinder; Medium Duty
制造商部件号
0781-3507
BDI部件号
24998430
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/0781-3507/p/24998430
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1.89
Product Group - BDI
F02170
名称
Regulator
关键字串
Inert Gas
产品明细
Inert Gas Regulator
产品规格
580 CGA Inlet; 5/8"-18 Female Right Hand CGA Outlet; 2 to 15PSI Delivery Range; 3000PSI Maximum Inlet Pressure; Die-Forged Brass Body; Brass Adjusting Screw with Forged T-Handle; Fabric Reinforced Neoprene Diaphragm; Two Stage Cylinder; Medium Duty
详细描述
Inert Gas Regulator; 580 CGA Inlet; 5/8"-18 Female Right Hand CGA Outlet; 2 to 15PSI Delivery Range; 3000PSI Maximum Inlet Pressure; Die-Forged Brass Body; Brass Adjusting Screw with Forged T-Handle; Fabric Reinforced Neoprene Diaphragm; Two Stage Cylinder; Medium Duty