对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

08-1060-56 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25120739-300X300.jpg?context=bWFzdGVyfHJvb3R8ODk0NHxpbWFnZS9qcGVnfGFEUTJMMmhqWkM4eE1ERTBNVGt3TVRReU1qWXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNakEzTXpsZk16QXdXRE13TUM1cWNHY3xjMGI1N2Q0ZDhkYzM2YjYyMWUwYjE3ZGFiNGJiNjZjZjEzMzI0ZTkyZDJhNWZmZjNlNGQwOTliNmFhMWM4MDc3
25120739 液压 

WILDEN PUMP WILDEN PUMP

08-1060-56

描述

WILDEN PUMP 08-1060-56

Back-Up Diaphragm; 2" Pump; Hytrel Material; -20 to 220 Degree F Temperature

制造商部件号

08-1060-56

BDI部件号
25120739

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
WILDEN PUMP
最低订购量
重量 / Kilogram
0.45
Product Group - BDI
F02234
名称
Diaphragm
关键字串
Back-Up
重量/磅
0.99208
产品明细
Back-Up Diaphragm
产品规格
2" Pump; Hytrel Material; -20 to 220 Degree F Temperature
详细描述
Back-Up Diaphragm; 2" Pump; Hytrel Material; -20 to 220 Degree F Temperature