https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134397-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTJ8aW1hZ2UvanBlZ3xhR0psTDJnNU9TOHhNREUwTWpJeE1UTXdPVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRek9UZGZNekF3V0RNd01DNXFjR2N8MWE2OTI0ZTg2MWU0ZjA4MDE0NmI1YWY0MmJlZmQwNTExYWNkNjUyZWNkMTk0ZTY0OGMwZGZlOWI3YTA4YTM0NA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25134397-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTJ8aW1hZ2UvanBlZ3xhR0psTDJnNU9TOHhNREUwTWpJeE1UTXdPVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpRek9UZGZNekF3V0RNd01DNXFjR2N8MWE2OTI0ZTg2MWU0ZjA4MDE0NmI1YWY0MmJlZmQwNTExYWNkNjUyZWNkMTk0ZTY0OGMwZGZlOWI3YTA4YTM0NA
PERMA
PERMA
101577
PERMA PERMA
描述
PERMA 101577
Extension; 36MM Length; G1/8 Male Thread X G1/8 Female Thread; Nickel Plated Material; Brass Material
制造商部件号
101577
BDI部件号
25134397
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/101577/p/25134397
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Extension
产品明细
Extension
产品规格
36MM Length; G1/8 Male Thread X G1/8 Female Thread; Nickel Plated Material; Brass Material
详细描述
Extension; 36MM Length; G1/8 Male Thread X G1/8 Female Thread; Nickel Plated Material; Brass Material

