对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

12103030 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086328-300X300.jpg?context=bWFzdGVyfHJvb3R8ODI3OHxpbWFnZS9qcGVnfGFHWmtMMmd6TWk4eE1EQTNOak0yTnpZeE9EQTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPRFl6TWpoZk16QXdXRE13TUM1cWNHY3wwZjdjMTZiZmU4ZTAwMmQ0ZGFkNDU4NGE3NGI0YTBmZDc5ZDJhYTdkNTY1N2ZjNjhmNDUwNmViZmZmZmM2ZTg0
25086328 液压 

JACOB GMBH JACOB GMBH

12103030

描述

JACOB GMBH 12103030

Welded Tube; 4" Nominal Diameter; 3.9" Diameter; 19.13" Length; 14 Gauge; Galvanized Stainless Steel Material

制造商部件号

12103030

BDI部件号
25086328

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
JACOB GMBH
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02192
名称
Tube
关键字串
Welded
产品明细
Welded Tube
产品规格
4" Nominal Diameter; 3.9" Diameter; 19.13" Length; 14 Gauge; Galvanized Stainless Steel Material
详细描述
Welded Tube; 4" Nominal Diameter; 3.9" Diameter; 19.13" Length; 14 Gauge; Galvanized Stainless Steel Material