NUMATICS
NUMATICS
1500D02-01A-26
NUMATICS NUMATICS
描述
NUMATICS 1500D02-01A-26
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 1" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Rotating; Rear Pivot Mounting; Stainless Steel Rod; Buna N Seal; Bumpers with Pivot Bushing and Ports Rotated; M Series; -10 to 165 Degree F Temperature
制造商部件号
1500D02-01A-26
BDI部件号
21457564
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/1500D02-01A-26/p/21457564
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 1-1/2" Bore; 1" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Rotating; Rear Pivot Mounting; Stainless Steel Rod; Buna N Seal; Bumpers with Pivot Bushing and Ports Rotated; M Series; -10 to 165 Degree F Temperature
详细描述
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 1" Stroke; 250PSI Maximum Pressure; Single Rod; Round; Rotating; Rear Pivot Mounting; Stainless Steel Rod; Buna N Seal; Bumpers with Pivot Bushing and Ports Rotated; M Series; -10 to 165 Degree F Temperature


