对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1505 https://www.bdiexpress.com/medias/INDXXXXXXXXX-166-1505-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NzN8aW1hZ2UvanBlZ3xhR1l5TDJnd05TOHhNRFExTURZd05ESTJNVFF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNVFkyWHpFMU1EVmZNekF3ZURNd01DNXFjR2N8NWRkYWFkMDVhZGI1NjI4YWYwNDdkMjQ2ZmY0NzEzNjgzMGNjMjJjMDVlMzY1YmE3ZTQ5Yzg1NTc5NzU2NDc5Yg
21529704 液压 

COILHOSE PNEUMATICS COILHOSE PNEUMATICS

1505

描述

COILHOSE PNEUMATICS 1505

Air Hose Fitting; Plated Steel Body Material; 1/4" Body Size; Male/Female Connection Type; 3/8" NPT Female Thread; Industrial Interchange Fitting Type; 1/4" Male Quick; Inch Measuring System; 25/Box Quantity; Straight Shape

制造商部件号

1505

BDI部件号
21529704

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
COILHOSE PNEUMATICS
最低订购量
EAN条码
0029292116718
重量 / Kilogram
0.04
Product Group - BDI
F02172
名称
Fitting
关键字串
Air Hose
重量/磅
0.08
产品明细
Air Hose Fitting
产品规格
Plated Steel Body Material; 1/4" Body Size; Male/Female Connection Type; 3/8" NPT Female Thread; Industrial Interchange Fitting Type; 1/4" Male Quick; Inch Measuring System; 25/Box Quantity; Straight Shape
详细描述
Air Hose Fitting; Plated Steel Body Material; 1/4" Body Size; Male/Female Connection Type; 3/8" NPT Female Thread; Industrial Interchange Fitting Type; 1/4" Male Quick; Inch Measuring System; 25/Box Quantity; Straight Shape