COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
162
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
描述
COILHOSE PNEUMATICS 162
Air Hose Fitting; Brass Body Material; Female/Male Connection Type; 1/4" Female Quick; 1/4" NPT Male Thread; Inch Measuring System; Straight Shape
制造商部件号
162
BDI部件号
22131402
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/162/p/22131402
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 美国 | 11 |
产品详细信息
分类
最低订购量
无
EAN条码
0029292117470
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Fitting
关键字串
Air Hose
重量/磅
0.2
产品明细
Air Hose Fitting
产品规格
Brass Body Material; Female/Male Connection Type; 1/4" Female Quick; 1/4" NPT Male Thread; Inch Measuring System; Straight Shape
详细描述
Air Hose Fitting; Brass Body Material; Female/Male Connection Type; 1/4" Female Quick; 1/4" NPT Male Thread; Inch Measuring System; Straight Shape


