https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-VMI-OM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Mzh8aW1hZ2UvanBlZ3xhREk0TDJnNE15OHhNREUwT0RVeU9UZzJORGN6TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gxWk5TVjlQVFY4ek1EQjRNekF3TG1wd1p3fDVjZGQxM2ZiZTU3ZmFjODEzZDY2NjRhMDczOWFlY2I2NDk5OTEwMWNmY2E4ZjRmZDQ0MzUzNGMzNmQ1NDc1ZjY
https://www.bdiexpress.com/medias/INDEBCARPRFR-EBCAIR-VMI-OM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1Mzh8aW1hZ2UvanBlZ3xhREk0TDJnNE15OHhNREUwT0RVeU9UZzJORGN6TkM5SlRrUkZRa05CVWxCU1JsSmZSVUpEUVVsU1gxWk5TVjlQVFY4ek1EQjRNekF3TG1wd1p3fDVjZGQxM2ZiZTU3ZmFjODEzZDY2NjRhMDczOWFlY2I2NDk5OTEwMWNmY2E4ZjRmZDQ0MzUzNGMzNmQ1NDc1ZjY
EBCAIR
EBCAIR
2000-V-M-I-OM
EBCAIR EBCAIR
描述
EBCAIR 2000-V-M-I-OM ; 空气净化装置/空气净化器
Air Purifier; 650MM X 650MM X 1905MM Dimension; 1.43KW Motor Power; 380VAC Voltage; 2.5A Current; 2000 Cu M/Hr Rated Air Volume; 74dB Noise level; H13 Purification level
制造商部件号
2000-V-M-I-OM
BDI部件号
25817039
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/2000-V-M-I-OM/p/25817039
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
265
Product Group - BDI
F02170
名称
Purifier
关键字串
Air
重量/磅
584.2243
产品明细
Air Purifier
产品规格
650MM X 650MM X 1905MM Dimension; 1.43KW Motor Power; 380VAC Voltage; 2.5A Current; 2000 Cu M/Hr Rated Air Volume; 74dB Noise level; H13 Purification level
详细描述
Air Purifier; 650MM X 650MM X 1905MM Dimension; 1.43KW Motor Power; 380VAC Voltage; 2.5A Current; 2000 Cu M/Hr Rated Air Volume; 74dB Noise level; H13 Purification level

