https://www.bdiexpress.com/medias/SROAROCYLXXX-PNEU-2215-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3OHxpbWFnZS9qcGVnfGFHVmhMMmd5WVM4NU9Ua3lNVEUwT1RrMU1qTXdMMU5TVDBGU1QwTlpURmhZV0Y5UVRrVlZYekl5TVRWZk16QXdlRE13TUM1cWNHY3xmNGU4ZTAwNjg1YjkxODE4OGYwNmIxM2I3Yzk4MDYyNzdjODFmODg2MDlhOWZjNjU4YzZiNGE2YjQ2MTE1NjJl
https://www.bdiexpress.com/medias/SROAROCYLXXX-PNEU-2215-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA3OHxpbWFnZS9qcGVnfGFHVmhMMmd5WVM4NU9Ua3lNVEUwT1RrMU1qTXdMMU5TVDBGU1QwTlpURmhZV0Y5UVRrVlZYekl5TVRWZk16QXdlRE13TUM1cWNHY3xmNGU4ZTAwNjg1YjkxODE4OGYwNmIxM2I3Yzk4MDYyNzdjODFmODg2MDlhOWZjNjU4YzZiNGE2YjQ2MTE1NjJl
ARO CORP
ARO CORP
2415-1009-100
ARO CORP ARO CORP
描述
ARO CORP 2415-1009-100
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 10" Stroke; 200PSI Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; Pivot Mounting; Aluminum Rod; O-Ring Nitrile; Low Friction; 0 to 180 Degree F Operating Temperature
制造商部件号
2415-1009-100
BDI部件号
21581227
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/2415-1009-100/p/21581227
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
1
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
Double Acting; 1-1/2" Bore; 10" Stroke; 200PSI Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; Pivot Mounting; Aluminum Rod; O-Ring Nitrile; Low Friction; 0 to 180 Degree F Operating Temperature
详细描述
Pneumatic Cylinder; Double Acting; 1-1/2" Bore; 10" Stroke; 200PSI Maximum Pressure; Single Rod; Round; Non Rotating; Air Cushion; Pivot Mounting; Aluminum Rod; O-Ring Nitrile; Low Friction; 0 to 180 Degree F Operating Temperature

