对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

26840 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25143021-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDF8aW1hZ2UvanBlZ3xhRFk0TDJneU1TOHhNREUwTWpFeE1EWTBOak13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRNd01qRmZNekF3V0RNd01DNXFjR2N8ODA4ZjRlM2FjMDlmYmZmMmQ5OGYxNWNlMGI3ZDJiMThlZTViZTYxN2NjZDlmZGE0YjUyNTVlNzVjNzljOTA3Yg
25143021 液压 

3M 3M

26840

描述

3M 26840

Rebuild Kit; 1-1/4" Nozzle Diameter; 145 PSI Operating Pressure; For Coating Spraying, Manual Spray Coating, Paint Application

制造商部件号

26840

BDI部件号
25143021

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
3M
制造商名称
3M
最低订购量
EAN条码
0051131268401
重量 / Kilogram
0.01
Product Group - BDI
F02234
名称
Kit
关键字串
Rebuild
产品明细
Rebuild Kit
产品规格
1-1/4" Nozzle Diameter; 145 PSI Operating Pressure
详细描述
Rebuild Kit; 1-1/4" Nozzle Diameter; 145 PSI Operating Pressure; For Coating Spraying, Manual Spray Coating, Paint Application