GOYEN VALVES
GOYEN VALVES
3-6VFD6016C-331
GOYEN VALVES GOYEN VALVES
描述
GOYEN VALVES 3-6VFD6016C-331
Pilot Valve Enclosure; 100/120VAC Coil Voltage; 1/8" to 3/4" NPT Thread Size; 6 Number of Valve; CSA/UL Rated
制造商部件号
3-6VFD6016C-331
BDI部件号
25126746
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/3-6VFD6016C-331/p/25126746
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02352
名称
Enclosure
关键字串
Pilot Valve
产品明细
Pilot Valve Enclosure
产品规格
100/120VAC Coil Voltage; 1/8" to 3/4" NPT Thread Size; 6 Number of Valve; CSA/UL Rated
详细描述
Pilot Valve Enclosure; 100/120VAC Coil Voltage; 1/8" to 3/4" NPT Thread Size; 6 Number of Valve; CSA/UL Rated