对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

312-DP https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180910-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0OTh8aW1hZ2UvanBlZ3xhR00yTDJnNU1DOHhNREk1TkRnNE16UTFNRGt4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBNU1UQmZNekF3ZURNd01DNXFjR2N8ZThiYmQxZTA0MmUyZmM1Zjk5NGI5NzQwYTA4ZTQ3NmUxNjhmNGM3YTYyYTBiZjY5NDAxMGRjZmE4MjUzZjM3ZQ
25180910 液压 

ZERO-MAX ZERO-MAX

312-DP

描述

ZERO-MAX 312-DP

Overhung Load Adapter; 1-1/4" Input Bore; 2.37" Input Bore Depth; 5/16" X 5/32" Input Keyway; 2-3/4" Output Shaft Length; Cast Iron; 1144 Stressproof Steel Shaft Material; NLGI #2; Lithium Base

制造商部件号

312-DP

BDI部件号
25180910

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
ZERO-MAX PRODUCTS
最低订购量
重量 / Kilogram
4.47
Product Group - BDI
M02234
名称
Adapter
关键字串
Overhung Load
重量/磅
10
产品明细
Overhung Load Adapter
产品规格
1-1/4" Input Bore; 2.37" Input Bore Depth; 5/16" X 5/32" Input Keyway; 2-3/4" Output Shaft Length; Cast Iron; 1144 Stressproof Steel Shaft Material; NLGI #2; Lithium Base
详细描述
Overhung Load Adapter; 1-1/4" Input Bore; 2.37" Input Bore Depth; 5/16" X 5/32" Input Keyway; 2-3/4" Output Shaft Length; Cast Iron; 1144 Stressproof Steel Shaft Material; NLGI #2; Lithium Base