https://www.bdiexpress.com/medias/INDXXXXXXXXX-25122189-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3NzZ8aW1hZ2UvanBlZ3xhRFJtTDJobFpDOHhNREUwTVRjd056RTNNemt4T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpJeE9EbGZNekF3V0RNd01DNXFjR2N8NmZiM2Q4OWYyNzFkMGJhZTg3ODFhOWExYmRlYTkxNzhjZDc2N2NhMzBjZWQ5MWNlMDhlMGVkYWI4NTNjNjkzYg
FASTENAL
FASTENAL
62027
FASTENAL FASTENAL
描述
FASTENAL 62027
Hose Clamp; 9/16" Band Width; 4" to 6" Hose Inner Diameter Range; 5/16" Screw; 88 Trade Size; Stainless Steel Material
制造商部件号
62027
BDI部件号
25122186
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/62027/p/25122186
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Clamp
关键字串
Hose
产品明细
Hose Clamp
产品规格
9/16" Band Width; 4" to 6" Hose Inner Diameter Range; 5/16" Screw; 88 Trade Size; Stainless Steel Material
详细描述
Hose Clamp; 9/16" Band Width; 4" to 6" Hose Inner Diameter Range; 5/16" Screw; 88 Trade Size; Stainless Steel Material