

ALEMITE PRODUCTS
ALEMITE PRODUCTS
6796
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 6796
Fuel Pump; Petroleum Designated Fluid; 55GAL Maximum Drum Volume; 16GAL Minimum Drum Volume; Piston Mechanism; Barrel Pump Type; 3/4PT at 1 Volume at Number of Stroke
制造商部件号
6796
BDI部件号
18293188
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/6796/p/18293188
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0098468115268
重量 / Kilogram
2.268
Product Group - BDI
F02170
名称
Pump
关键字串
Fuel
制造商货号
025-6796
重量/磅
6
产品明细
Fuel Pump
产品规格
Petroleum Designated Fluid; 55GAL Maximum Drum Volume; 16GAL Minimum Drum Volume; Piston Mechanism; Barrel Pump Type; 3/4PT at 1 Volume at Number of Stroke
详细描述
Fuel Pump; Petroleum Designated Fluid; 55GAL Maximum Drum Volume; 16GAL Minimum Drum Volume; Piston Mechanism; Barrel Pump Type; 3/4PT at 1 Volume at Number of Stroke