https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169674-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwNjR8aW1hZ2UvanBlZ3xhR1JtTDJneE1DOHhNREk1TlRBMU5qZzFPVEUyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmprMk56UmZNekF3ZURNd01DNXFjR2N8NTcxMDhiNjVjODI0NTJiMDc3ODMwZWRkYmJlODg4NjkyYTcxMjhlNmY4MTk0MWM1M2EwZDIwMjYzOTFmNGIyZg
MURR ELEKTRONIK
MURR ELEKTRONIK
7000-18001-2160500
MURR ELEKTRONIK MURR ELEKTRONIK
描述
MURR ELEKTRONIK 7000-18001-2160500
Valve Plug; 24VAC/VDC Voltage; 4A Current; PBT Material; Black Plastic Housing; Steel Locking Material; 0.2MM Single Wire Diameter PVC Bare Cu Wire 3 X 0.75MM2 Cross Section Gray 5M Cable
制造商部件号
7000-18001-2160500
BDI部件号
25169674
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/7000-18001-2160500/p/25169674
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
E02362
名称
Plug
关键字串
Valve
产品明细
Valve Plug
产品规格
24VAC/VDC Voltage; 4A Current; PBT Material; Black Plastic Housing; Steel Locking Material; 0.2MM Single Wire Diameter PVC Bare Cu Wire 3 X 0.75MM2 Cross Section Gray 5M Cable
详细描述
Valve Plug; 24VAC/VDC Voltage; 4A Current; PBT Material; Black Plastic Housing; Steel Locking Material; 0.2MM Single Wire Diameter PVC Bare Cu Wire 3 X 0.75MM2 Cross Section Gray 5M Cable