

ZERO-MAX
ZERO-MAX
815-14S
ZERO-MAX ZERO-MAX
描述
ZERO-MAX 815-14S
Overhung Load Adapter; 14 Tooth 12/24 Spline Bore; 1-1/2" Output Shaft; 3/8" X 3/16" Keyway; 3" Output Shaft Length; 5" Pilot Diameter; 1/2" Pilot Depth; SAE C Mount; Cast Iron Housing Material; 1144 Stressproof Steel Shaft Material; Tapered Roller Bearing
制造商部件号
815-14S
BDI部件号
25121050
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/815-14S/p/25121050
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
24.95
Product Group - BDI
F02352
名称
Adapter
关键字串
Overhung Load
重量/磅
55
产品明细
Overhung Load Adapter
产品规格
14 Tooth 12/24 Spline Bore; 1-1/2" Output Shaft; 3/8" X 3/16" Keyway; 3" Output Shaft Length; 5" Pilot Diameter; 1/2" Pilot Depth; SAE C Mount; Cast Iron Housing Material; 1144 Stressproof Steel Shaft Material; Tapered Roller Bearing
详细描述
Overhung Load Adapter; 14 Tooth 12/24 Spline Bore; 1-1/2" Output Shaft; 3/8" X 3/16" Keyway; 3" Output Shaft Length; 5" Pilot Diameter; 1/2" Pilot Depth; SAE C Mount; Cast Iron Housing Material; 1144 Stressproof Steel Shaft Material; Tapered Roller Bearing