对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

854-060C https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121001-300X300.jpg?context=bWFzdGVyfHJvb3R8MTI0Mzl8aW1hZ2UvanBlZ3xhREEyTDJnMU9TOHhNREUwTVRreE5qSXdNRGs1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFd01ERmZNekF3V0RNd01DNXFjR2N8Yzk1OTNjOTRkYTQ3ZjU4NDRjYjgyNTU3ZDQ3MTM0YTZmMzk1YjU2ZTQ2ZDk4OGI5NzVlNzk0NDUwODcyZmRhMQ
25121001 液压 

SPEARS PVC SPEARS PVC

854-060C

描述

SPEARS PVC 854-060C

Pipe Flange; 6" Size; CPVC Material; Schedule 80; With Plastic Ring

制造商部件号

854-060C

BDI部件号
25121001

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
SPEARS MANUFACTURING
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02172
名称
Flange
关键字串
Pipe
产品明细
Pipe Flange
产品规格
6" Size; CPVC Material; Schedule 80; With Plastic Ring
详细描述
Pipe Flange; 6" Size; CPVC Material; Schedule 80; With Plastic Ring