https://www.bdiexpress.com/medias/INDXXXXXXXXX-21582631-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxN3xpbWFnZS9qcGVnfGFHWTRMMmhrWmk4eE1EYzJPREUzTlRFd05EQXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFPREkyTXpGZk16QXdlRE13TUM1cWNHY3wzZmU4OGE4ZjQzY2FiMDhkMWUwNDQ1OGM4M2MxMGFjYjAzMjM1MThkZTE5ZjZlM2M4MWFlZDM0NTFjNzVmZWQ1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21582631-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIxN3xpbWFnZS9qcGVnfGFHWTRMMmhrWmk4eE1EYzJPREUzTlRFd05EQXpNQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTFPREkyTXpGZk16QXdlRE13TUM1cWNHY3wzZmU4OGE4ZjQzY2FiMDhkMWUwNDQ1OGM4M2MxMGFjYjAzMjM1MThkZTE5ZjZlM2M4MWFlZDM0NTFjNzVmZWQ1
AAF FLANDERS
AAF FLANDERS
85755.041224M11
AAF FLANDERS AAF FLANDERS
描述
AAF FLANDERS 85755.041224M11
Pleated Air Filter; 12" X 24" X 4"; High Capacity Pleated Filters-Merv 11
制造商部件号
85755.041224M11
BDI部件号
21582631
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/85755-041224M11/p/21582631
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
4.4
Product Group - BDI
F02170
名称
Filter
关键字串
Air
重量/磅
9.7
产品明细
Pleated Air Filter
产品规格
Pleated Air Filter; 12" X 24" X 4"; High Capacity Pleated Filters-Merv 11
详细描述
Pleated Air Filter; 12" X 24" X 4"; High Capacity Pleated Filters-Merv 11
