https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126922-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0MTB8aW1hZ2UvanBlZ3xhRGRoTDJnMU5DOHhNREUwTVRjeE1qRXlNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZNU1qSmZNekF3V0RNd01DNXFjR2N8NDhhZjlhYjQxNDM5MDczYmQwZjYzZDk0NzExMzVhZGJlMGMyMTZiMzNjZDA0NTY1ZTg1MzdkMGE3OTY2ODExYg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25126922-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0MTB8aW1hZ2UvanBlZ3xhRGRoTDJnMU5DOHhNREUwTVRjeE1qRXlNVGc0Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpZNU1qSmZNekF3V0RNd01DNXFjR2N8NDhhZjlhYjQxNDM5MDczYmQwZjYzZDk0NzExMzVhZGJlMGMyMTZiMzNjZDA0NTY1ZTg1MzdkMGE3OTY2ODExYg
SIMRIT
SIMRIT
90060 60NR11
SIMRIT SIMRIT
描述
SIMRIT 90060 60NR11 ; 轴承/直线轴承
Elastomer Damper; 40MM Inside Diameter; 65MM Outside Diameter; 80MM Length Outer Bush; 88MM Length Inner Bush; Ultra Bush; Rubber Bush; Steel Material
制造商部件号
SIMRIT 90060 60NR11
BDI部件号
25126922
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/90060-60NR11/p/25126922
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Damper
关键字串
Elastomer
产品明细
Elastomer Damper
产品规格
40MM Inside Diameter; 65MM Outside Diameter; 80MM Length Outer Bush; 88MM Length Inner Bush; Ultra Bush; Rubber Bush; Steel Material
详细描述
Elastomer Damper; 40MM Inside Diameter; 65MM Outside Diameter; 80MM Length Outer Bush; 88MM Length Inner Bush; Ultra Bush; Rubber Bush; Steel Material

