https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-9968-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1OXxpbWFnZS9qcGVnfGFEWTNMMmhtWWk4eE1ETXlOems1TlRVME56WTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1ESTFYems1TmpoZk16QXdlRE13TUM1cWNHY3xmNmQwMmRhNjc2ZTYwOGM2ZDdlMjE0NThjMzFkMzQxYmQ0ZTcxMWJlNGY2NmU3MzNkYmM5MTUzM2UzY2Q3YTJk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-025-9968-300x300.jpg?context=bWFzdGVyfHJvb3R8ODE1OXxpbWFnZS9qcGVnfGFEWTNMMmhtWWk4eE1ETXlOems1TlRVME56WTNPQzlKVGtSWVdGaFlXRmhZV0ZoZk1ESTFYems1TmpoZk16QXdlRE13TUM1cWNHY3xmNmQwMmRhNjc2ZTYwOGM2ZDdlMjE0NThjMzFkMzQxYmQ0ZTcxMWJlNGY2NmU3MzNkYmM5MTUzM2UzY2Q3YTJk
ALEMITE PRODUCTS
ALEMITE PRODUCTS
9968
ALEMITE PRODUCTS ALEMITE PRODUCTS
描述
ALEMITE PRODUCTS 9968
Grease and Oil Pump; 7GPM Nominal Flow; 1-1/2" NPTF Inlet Size; Female Thread Inlet Type; 150PSI Nominal Operating Pressure; 5:1 Ratio; 1/2" NPTF Outlet Size; Female Thread Outlet Type; Compressed Air Power Source; Barrel Pump Type
制造商部件号
9968
BDI部件号
19161543
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/9968/p/19161543
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0098468320945
重量 / Kilogram
7.575
Product Group - BDI
F02272
名称
Pump
关键字串
Grease and Oil
制造商货号
025-9968
重量/磅
14
产品明细
Grease and Oil Pump
产品规格
7GPM Nominal Flow; 1-1/2" NPTF Inlet Size; Female Thread Inlet Type; 150PSI Nominal Operating Pressure; 5:1 Ratio; 1/2" NPTF Outlet Size; Female Thread Outlet Type; Compressed Air Power Source; Barrel Pump Type
详细描述
Grease and Oil Pump; 7GPM Nominal Flow; 1-1/2" NPTF Inlet Size; Female Thread Inlet Type; 150PSI Nominal Operating Pressure; 5:1 Ratio; 1/2" NPTF Outlet Size; Female Thread Outlet Type; Compressed Air Power Source; Barrel Pump Type

