https://www.bdiexpress.com/medias/INDSMCXXXXXX-24989680-300X300.jpg?context=bWFzdGVyfHJvb3R8NDgwMDh8aW1hZ2UvanBlZ3xhREZsTDJnek55ODVPVGcyTVRFeU56Z3lNelkyTDBsT1JGTk5RMWhZV0ZoWVdGOHlORGs0T1RZNE1GOHpNREJZTXpBd0xtcHdad3xmMDkwYzMwMzA3NDJhZTNmNzU2MDkzNTY4ZTVkNDQ1Yjc1NGJlODExMmViNzljNDU4Yjc2N2VkMDg5OTNjN2Qz
https://www.bdiexpress.com/medias/INDSMCXXXXXX-24989680-300X300.jpg?context=bWFzdGVyfHJvb3R8NDgwMDh8aW1hZ2UvanBlZ3xhREZsTDJnek55ODVPVGcyTVRFeU56Z3lNelkyTDBsT1JGTk5RMWhZV0ZoWVdGOHlORGs0T1RZNE1GOHpNREJZTXpBd0xtcHdad3xmMDkwYzMwMzA3NDJhZTNmNzU2MDkzNTY4ZTVkNDQ1Yjc1NGJlODExMmViNzljNDU4Yjc2N2VkMDg5OTNjN2Qz
SMC
SMC
AC30-02CE-B
SMC SMC
描述
SMC AC30-02CE-B ; 自动化产品/空气洁净器
FRL Unit; 30 Body Size; Rc1/4 Port; Normally Closed Float Type Auto Drain; 1/8" Port Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure
制造商部件号
SMC AC30-02CE-B
BDI部件号
24989680
详情
584.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/AC30-02CE-B/p/24989680
单价(不含税)
¥584.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
F02170
名称
FRL
产品明细
FRL Unit
产品规格
30 Body Size; Rc1/4 Port; Normally Closed Float Type Auto Drain; 1/8" Port Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure
详细描述
FRL Unit; 30 Body Size; Rc1/4 Port; Normally Closed Float Type Auto Drain; 1/8" Port Square Embedded Type Pressure Gauge; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure

