ARROW PNEUMATICS
ARROW PNEUMATICS
ASP-4SC
ARROW PNEUMATICS ARROW PNEUMATICS
描述
ARROW PNEUMATICS ASP-4SC
Pneumatic Silencer; Speed Control; 1/2" MNPT; 2" Full Operation Height; Nickel Plated Steel; Bronze Element; 300PSI Maximum Operating Pressure; 35 to 300 Degree F Temperature
制造商部件号
ASP-4SC
BDI部件号
21504014
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/ASP-4SC/p/21504014
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.05
Product Group - BDI
F02352
名称
Silencer
关键字串
Pneumatic
产品明细
Pneumatic Silencer
产品规格
Speed Control; 1/2" MNPT; 2" Full Operation Height; Nickel Plated Steel; Bronze Element; 300PSI Maximum Operating Pressure; 35 to 300 Degree F Temperature
详细描述
Pneumatic Silencer; Speed Control; 1/2" MNPT; 2" Full Operation Height; Nickel Plated Steel; Bronze Element; 300PSI Maximum Operating Pressure; 35 to 300 Degree F Temperature


