对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

AW30-03BCE-R-B https://www.bdiexpress.com/medias/INDXXXFLTREG-24989559-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM3MnxpbWFnZS9qcGVnfGFHRTJMMmhpWVM4eE1EYzNNRE0zTkRVMU56Y3lOaTlKVGtSWVdGaEdURlJTUlVkZk1qUTVPRGsxTlRsZk16QXdlRE13TUM1cWNHY3w0ZTRjMWI0YmMwOWQwYjE0YzA3NzhiZWU0NDZjOWMyZDI2ZDY0ODExNTMwYWNmZDYxNzMzMWRkOGQ2YjczZDcz
24989559 液压 

SMC SMC

AW30-03BCE-R-B

描述

SMC AW30-03BCE-R-B ; 气动元件/空气洁净器

Filter Regulator; 30 Body Size; Rc3/8 Port; With Bracket; Normally Closed Float Type Auto Drain; 1/8" Port Square Embedded Type Pressure Gauge; Right to Left Flow Direction; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure

制造商部件号

SMC AW30-03BCE-R-B

BDI部件号
24989559

详情

388.0 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) ¥388.00 / 套 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02170
名称
Regulator
关键字串
Filter
产品明细
Filter Regulator
产品规格
30 Body Size; Rc3/8 Port; With Bracket; Normally Closed Float Type Auto Drain; 1/8" Port Square Embedded Type Pressure Gauge; Right to Left Flow Direction; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure
详细描述
Filter Regulator; 30 Body Size; Rc3/8 Port; With Bracket; Normally Closed Float Type Auto Drain; 1/8" Port Square Embedded Type Pressure Gauge; Right to Left Flow Direction; 0.05 to 0.85MPa Setting Pressure; Polycarbonate Bowl; Air Fluid; 1MPa Maximum Operating Pressure