对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

B15-2.20.01AC https://www.bdiexpress.com/medias/INDXXXXXXXXX-25180637-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhR00xTDJobVlTOHhNREk1TkRZeU1qVTFNakE1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RBMk16ZGZNekF3ZURNd01DNXFjR2N8MWYyYWRmN2NhZjMwMmM0MTM3OTI2NmJiODY2ZTIzMDdkNzIzOTQzODQyZTUwMDE1NjgxZTJmY2Q0MzdjZTFlMA
25180637 液压 

PIAB MATERIAL HAND. PIAB MATERIAL HAND.

B15-2.20.01AC

描述

PIAB MATERIAL HAND. B15-2.20.01AC

Suction Cup; M5 Thread Size; 0.73" Outer Diameter; Bellows Shape; Silicone; Red Color; Mesh Filter; -50 to 392 Degree F Temperature; 50 Shore A Hardness

制造商部件号

B15-2.20.01AC

BDI部件号
25180637

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
PIAB MATERIAL HANDLING
最低订购量
重量 / Kilogram
0
Product Group - BDI
F02234
名称
Cup
关键字串
Suction
产品明细
Suction Cup
产品规格
M5 Thread Size; 0.73" Outer Diameter; Bellows Shape; Silicone; Red Color; Mesh Filter; -50 to 392 Degree F Temperature; 50 Shore A Hardness
详细描述
Suction Cup; M5 Thread Size; 0.73" Outer Diameter; Bellows Shape; Silicone; Red Color; Mesh Filter; -50 to 392 Degree F Temperature; 50 Shore A Hardness