https://www.bdiexpress.com/medias/INDXXXXXXXXX-25087085-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MDh8aW1hZ2UvanBlZ3xhRFk1TDJnMU1pOHhNREEzTmpNNE1qQTJPRGMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0Rjd09EVmZNekF3V0RNd01DNXFjR2N8ZTA0ZTgwYjMwNGZmNjg3NTJmODQ0ZWY1OTVlYWU0MTg4NjllMmQwOTJkYjY3ZTQ2NDM5YzA0OTE2MWQ4ZjE5NA
OIL-RITE CORP.
OIL-RITE CORP.
B3162-303
OIL-RITE CORP. OIL-RITE CORP.
描述
OIL-RITE CORP. B3162-303
Air Operated Purge; 1/8" FNPT Port; 40 to 120PSI Inlet Pressure; 1/4" Piston Diameter; 0 to 0.012CU-IN Volume Output/Feed; Viton Seal; Liquid/Oil Fluid
制造商部件号
B3162-303
BDI部件号
25087085
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/B3162-303/p/25087085
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
S02250
名称
Purge
关键字串
Air Operated
产品明细
Air Operated Purge
产品规格
1/8" FNPT Port; 40 to 120PSI Inlet Pressure; 1/4" Piston Diameter; 0 to 0.012CU-IN Volume Output/Feed; Viton Seal; Liquid/Oil Fluid
详细描述
Air Operated Purge; 1/8" FNPT Port; 40 to 120PSI Inlet Pressure; 1/4" Piston Diameter; 0 to 0.012CU-IN Volume Output/Feed; Viton Seal; Liquid/Oil Fluid