TIMKEN LOVEJOY
TIMKEN LOVEJOY
BNZ-60-920-1-B
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY BNZ-60-920-1-B
Water-Oil Cooler; 31.2SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; G3/4 BSPP Oil Port Size; 3/4" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size
制造商部件号
BNZ-60-920-1-B
BDI部件号
599747
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/BNZ-60-920-1-B/p/599747
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
0845271031182
重量 / Kilogram
9.412
Product Group - BDI
F02234
名称
Cooler
关键字串
Water or Oil
产品明细
Water-Oil Cooler
产品规格
31.2SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; G3/4 BSPP Oil Port Size; 3/4" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size
详细描述
Water-Oil Cooler; 31.2SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; G3/4 BSPP Oil Port Size; 3/4" NPT Water Coolant Port Size; 1/8"-27 NPT Drain Plug Size

