TIMKEN LOVEJOY
TIMKEN LOVEJOY
BNZ-80-310-1-S
TIMKEN LOVEJOY TIMKEN LOVEJOY
描述
TIMKEN LOVEJOY BNZ-80-310-1-S
Water-Oil Cooler; 19.1SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 1-7/8"-12 SAE O-Ring Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
制造商部件号
BNZ-80-310-1-S
BDI部件号
599789
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/BNZ-80-310-1-S/p/599789
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0845271032011
重量 / Kilogram
10.57
Product Group - BDI
F02234
名称
Cooler
关键字串
Water or Oil
产品明细
Water-Oil Cooler
产品规格
19.1SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 1-7/8"-12 SAE O-Ring Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size
详细描述
Water-Oil Cooler; 19.1SQ-FT; Cast Iron Port Housing Material; 1 Pass Model; 1-7/8"-12 SAE O-Ring Oil Port Size; 1-1/2" NPT Water Coolant Port Size; 1/4"-18 NPT Drain Plug Size; 1/4"-18 NPT Test Port Size