https://www.bdiexpress.com/medias/INDEBCARPRFR-24663675-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1MHxpbWFnZS9qcGVnfGFETTBMMmhsTWk4eE1EYzNNREF6TWpBNU9UTTFPQzlKVGtSRlFrTkJVbEJTUmxKZk1qUTJOak0yTnpWZk16QXdlRE13TUM1cWNHY3w1ZTQwOTBjODg4NmM4ZGQ2ZmNhNjExNjY2ZWIzNjljZTlkMjQ5Y2QwMzAwMWEzNTE0NTMxNmEyYTU5MjQzN2Zi
https://www.bdiexpress.com/medias/INDEBCARPRFR-24663675-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM1MHxpbWFnZS9qcGVnfGFETTBMMmhsTWk4eE1EYzNNREF6TWpBNU9UTTFPQzlKVGtSRlFrTkJVbEJTUmxKZk1qUTJOak0yTnpWZk16QXdlRE13TUM1cWNHY3w1ZTQwOTBjODg4NmM4ZGQ2ZmNhNjExNjY2ZWIzNjljZTlkMjQ5Y2QwMzAwMWEzNTE0NTMxNmEyYTU5MjQzN2Zi
EBCAIR
EBCAIR
BX80-BLUE
EBCAIR EBCAIR
描述
EBCAIR BX80-蓝色 ; 空气净化装置/空气净化器
Air Purifier; 168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; Blue Color
制造商部件号
EBCAIR BX80-蓝色
BDI部件号
24663675
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/BX80-BLUE/p/24663675
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
2.6
Product Group - BDI
E02230
名称
Purifier
关键字串
Air
重量/磅
5.73201
产品明细
Air Purifier
产品规格
168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; Blue Color
详细描述
Air Purifier; 168MM X 185MM X 185MM Dimension; 30KW Motor Power; 220VAC Voltage; 110.27 Cu M/Hr Rated Air Volume; 30 to 55dB Noise level; 8 X 14 Sq M Applicable Area; Blue Color
