https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-32-D-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OXxpbWFnZS9qcGVnfGFETTNMMmhsTWk4eE1ESTVNelV3T1RBMk1qWTROaTlKVGtSRlYxaFlXRmhZV0ZoZlEwRlNYek15WDBSZk16QXdlRE13TUM1cWNHY3wyYWM0MGU3ZTQxYWY3OGMyMWQ0ZTMxYTM5NmRkZTVkYmM2OTM4Yjk0M2MzM2JmNWVmNzVlOTVmZWJlYWVhOWZk
https://www.bdiexpress.com/medias/INDEWXXXXXXX-CAR-32-D-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI1OXxpbWFnZS9qcGVnfGFETTNMMmhsTWk4eE1ESTVNelV3T1RBMk1qWTROaTlKVGtSRlYxaFlXRmhZV0ZoZlEwRlNYek15WDBSZk16QXdlRE13TUM1cWNHY3wyYWM0MGU3ZTQxYWY3OGMyMWQ0ZTMxYTM5NmRkZTVkYmM2OTM4Yjk0M2MzM2JmNWVmNzVlOTVmZWJlYWVhOWZk
EWELLIX
EWELLIX
CARR32X500X2/D24C
EWELLIX EWELLIX
描述
EWELLIX CARR32X500X2/D24C
Linear Actuator; CAR Series; 2500N Force; 500MM Stroke; 30 To 20MM/Sec; 24VDC Voltage; 8A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 2500N Force; 30 To 20MM/Sec Speed; 12VDC Motor Voltage; 8A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
制造商部件号
CARR32X500X2/D24C
BDI部件号
1300579
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CARR32X500X2-D24C/p/1300579
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
EAN条码
7333314315441
重量 / Kilogram
3.5
Product Group - BDI
A03142
名称
Actuator
关键字串
Linear
制造商货号
0402830
制造商内部编号
M/0402830
重量/磅
7.71618
产品明细
Linear Actuator
产品规格
CAR Series; 2500N Force; 500MM Stroke; 30 To 20MM/Sec; 24VDC Voltage; 8A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 2500N Force; 30 To 20MM/Sec Speed; 12VDC Motor Voltage; 8A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
详细描述
Linear Actuator; CAR Series; 2500N Force; 500MM Stroke; 30 To 20MM/Sec; 24VDC Voltage; 8A Current; Ball Lead Screw; 25 Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; 2500N Force; 30 To 20MM/Sec Speed; 12VDC Motor Voltage; 8A Current Consumption; 25Percentage Duty at Maximum Force; IP20/44 Water/Dust Protection; Ball Screw With Steel Tube
