https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140500-300X300.jpg?context=bWFzdGVyfHJvb3R8NjQyMHxpbWFnZS9qcGVnfGFEVXlMMmd4TUM4eE1ERTBNVGswTmpBNE5UUXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOREExTURCZk16QXdXRE13TUM1cWNHY3wwYzE0MGQ5YjNmYjMzYzUzNjcxZGQxMDk0MWJjZWM0MGU0ODU5NWEwNjUzMDUwNjQ4ODI4NGI5ZDQ1OTFjOTQ0
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140500-300X300.jpg?context=bWFzdGVyfHJvb3R8NjQyMHxpbWFnZS9qcGVnfGFEVXlMMmd4TUM4eE1ERTBNVGswTmpBNE5UUXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhOREExTURCZk16QXdXRE13TUM1cWNHY3wwYzE0MGQ5YjNmYjMzYzUzNjcxZGQxMDk0MWJjZWM0MGU0ODU5NWEwNjUzMDUwNjQ4ODI4NGI5ZDQ1OTFjOTQ0
SMC
SMC
CDM2B20-125Z-XC8A
SMC SMC
描述
SMC CDM2B20-125Z-XC8A ; 气动元件/气缸
Pneumatic Cylinder; 20MM Bore; 125MM Stroke; Double Acting; Single Rod; With Built-In Magnet; Basic Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body; Adjustable Extension Type
制造商部件号
SMC CDM2B20-125Z-XC8A
BDI部件号
25140500
详情
304.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CDM2B20-125Z-XC8A/p/25140500
单价(不含税)
¥304.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
20MM Bore; 125MM Stroke; Double Acting; Single Rod; With Built-In Magnet; Basic Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body; Adjustable Extension Type
详细描述
Pneumatic Cylinder; 20MM Bore; 125MM Stroke; Double Acting; Single Rod; With Built-In Magnet; Basic Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body; Adjustable Extension Type

