https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197623-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwOHxpbWFnZS9qcGVnfGFHRXhMMmd3T0M4eE1ESTVOelUyTlRVM056STBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGMyTWpOZk16QXdlRE13TUM1cWNHY3wxN2I5MDBlZGVkMzIyNTc4OWQzNmJlY2YwM2ZiZjY2ODcwNWYwZDBkYzEzZGQxYWU4ZGJhMjg4NTllZDljOGE1
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25197623-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUwOHxpbWFnZS9qcGVnfGFHRXhMMmd3T0M4eE1ESTVOelUyTlRVM056STBOaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhPVGMyTWpOZk16QXdlRE13TUM1cWNHY3wxN2I5MDBlZGVkMzIyNTc4OWQzNmJlY2YwM2ZiZjY2ODcwNWYwZDBkYzEzZGQxYWU4ZGJhMjg4NTllZDljOGE1
SMC
SMC
CDM2B20-300AFZ-M9BW
SMC SMC
描述
SMC CDM2B20-300AFZ-M9BW ; 气动元件/气缸
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Basic Mounting; Air Cushion; Female Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
制造商部件号
SMC CDM2B20-300AFZ-M9BW
BDI部件号
25197623
详情
512.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CDM2B20-300AFZ-M9BW/p/25197623
单价(不含税)
¥512.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Basic Mounting; Air Cushion; Female Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
详细描述
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Basic Mounting; Air Cushion; Female Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body

