https://www.bdiexpress.com/medias/INDXXXXXXXXX-26286505-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFESmtMMmd5Tmk4eE1ETTJORE0yTkRVNE56QXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlPRFkxTURWZk16QXdlRE13TUM1cWNHY3xjNDBhOGE5M2MwOTVlZjU5YmY4YTY0NTMwZGNjNWMwNTQ1ZDM1ZjY0YmE2Yjc1NjBmNWFmYTU5Yjg0MTEyNWJm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26286505-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMXxpbWFnZS9qcGVnfGFESmtMMmd5Tmk4eE1ETTJORE0yTkRVNE56QXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlPRFkxTURWZk16QXdlRE13TUM1cWNHY3xjNDBhOGE5M2MwOTVlZjU5YmY4YTY0NTMwZGNjNWMwNTQ1ZDM1ZjY0YmE2Yjc1NjBmNWFmYTU5Yjg0MTEyNWJm
SMC
SMC
CDM2C20-300Z-M9NLS
SMC SMC
描述
SMC CDM2C20-300Z-M9NLS ; 自动化产品/气缸
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 1 Auto Switch; Single Clevis Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
制造商部件号
SMC CDM2C20-300Z-M9NLS
BDI部件号
26286505
详情
372.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CDM2C20-300Z-M9NLS/p/26286505
单价(不含税)
¥372.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 1 Auto Switch; Single Clevis Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
详细描述
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 1 Auto Switch; Single Clevis Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body

