https://www.bdiexpress.com/medias/INDXXXXXXXXX-26268016-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNHxpbWFnZS9qcGVnfGFEbGxMMmc1Wmk4eE1ETTJORE01T1RNNE5qWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlOamd3TVRaZk16QXdlRE13TUM1cWNHY3w5OTM2OWYzOWJlYTZhOTgwOGFlZmI2NmJmMGVmMDBkNjA0ZDVmMWU1NDFhYmQwYjAyNjA4ZDNmZTRmYzc4MDZk
https://www.bdiexpress.com/medias/INDXXXXXXXXX-26268016-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwNHxpbWFnZS9qcGVnfGFEbGxMMmc1Wmk4eE1ETTJORE01T1RNNE5qWTFOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qWXlOamd3TVRaZk16QXdlRE13TUM1cWNHY3w5OTM2OWYzOWJlYTZhOTgwOGFlZmI2NmJmMGVmMDBkNjA0ZDVmMWU1NDFhYmQwYjAyNjA4ZDNmZTRmYzc4MDZk
SMC
SMC
CDM2E20-300AZ-N
SMC SMC
描述
SMC CDM2E20-300AZ-N ; 气动元件/气缸
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet; Integrated Clevis Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
制造商部件号
SMC CDM2E20-300AZ-N
BDI部件号
26268016
详情
340.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CDM2E20-300AZ-N/p/26268016
单价(不含税)
¥340.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet; Integrated Clevis Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
详细描述
Pneumatic Cylinder; 20MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet; Integrated Clevis Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body

