https://www.bdiexpress.com/medias/INDXXXXXXXXX-25882454-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTR8aW1hZ2UvanBlZ3xhREV5TDJoaE5TOHhNRE0yTXpRNE1EUTNNell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalU0T0RJME5UUmZNekF3ZURNd01DNXFjR2N8ZjA3NmFiNTMyNTk5MmYyY2Q5Y2ZlN2Y4MWI1YjJiNjY4MjY3ZThiMDU0M2Q0ZWVmMWU5ZjkwNGM1ODE4OTU1NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25882454-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3NTR8aW1hZ2UvanBlZ3xhREV5TDJoaE5TOHhNRE0yTXpRNE1EUTNNell6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalU0T0RJME5UUmZNekF3ZURNd01DNXFjR2N8ZjA3NmFiNTMyNTk5MmYyY2Q5Y2ZlN2Y4MWI1YjJiNjY4MjY3ZThiMDU0M2Q0ZWVmMWU5ZjkwNGM1ODE4OTU1NQ
SMC
SMC
CDM2E25-125AZ-M9BL
SMC SMC
描述
SMC CDM2E25-125AZ-M9BL ; 自动化产品/气缸
Pneumatic Cylinder; 25MM Bore; 125MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Integrated Clevis Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
制造商部件号
SMC CDM2E25-125AZ-M9BL
BDI部件号
25882454
详情
493.0
CNY
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CDM2E25-125AZ-M9BL/p/25882454
单价(不含税)
¥493.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
25MM Bore; 125MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Integrated Clevis Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
详细描述
Pneumatic Cylinder; 25MM Bore; 125MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Integrated Clevis Mounting; Air Cushion; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body

