https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119449-300X300.jpg?context=bWFzdGVyfHJvb3R8ODg3MHxpbWFnZS9qcGVnfGFHWXpMMmcyTXk4eE1EQTNOall5TnpNM01EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVGswTkRsZk16QXdXRE13TUM1cWNHY3w1ZGVlOTNjMGYxOWM2NTUzNTBhZDNkYWZiZGEzOTMxYmJiZWIwZmZkM2U1OGI5MzY3NDFlZmVhMWYzNzIzYjhh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25119449-300X300.jpg?context=bWFzdGVyfHJvb3R8ODg3MHxpbWFnZS9qcGVnfGFHWXpMMmcyTXk4eE1EQTNOall5TnpNM01EQXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhNVGswTkRsZk16QXdXRE13TUM1cWNHY3w1ZGVlOTNjMGYxOWM2NTUzNTBhZDNkYWZiZGEzOTMxYmJiZWIwZmZkM2U1OGI5MzY3NDFlZmVhMWYzNzIzYjhh
SMC
SMC
CDM2G40-300Z-M9BL
SMC SMC
描述
SMC CDM2G40-300Z-M9BL ; 气动产品/气缸
Pneumatic Cylinder; 40MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Head Flange Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
制造商部件号
SMC CDM2G40-300Z-M9BL
BDI部件号
25119449
详情
630.0
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/CDM2G40-300Z-M9BL/p/25119449
单价(不含税)
¥630.00 / 套
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
40MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Head Flange Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body
详细描述
Pneumatic Cylinder; 40MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Head Flange Mounting; Rubber Bumper; Male Rod End Thread; Air Fluid; 1MPa Maximum Operating Pressure; Round Body

