对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

CDQSB25-300DCM-M9P https://www.bdiexpress.com/medias/INDXXXXXXXXX-25105432-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM3Nzd8aW1hZ2UvanBlZ3xhRE01TDJoa015OHhNREEzTmpVMU1EY3lOVFkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURVME16SmZNekF3V0RNd01DNXFjR2N8N2Q0ZmI5MTYzOThjZDFjODNiODk5M2VhYTEyNWQwYzU0ZDkyZTI2NTg3OThlYzM1NDZmYjk3NWM3YjI3MjU0Yw
25105432 液压 

SMC SMC

CDQSB25-300DCM-M9P

描述

SMC CDQSB25-300DCM-M9P ; 气动元件/气缸

Pneumatic Cylinder; 25MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Basic Mounting; Male Rod End Thread; Rubber Bumper; Air Fluid; 1MPa Maximum Operating Pressure; Compact; Standard Type

制造商部件号

SMC CDQSB25-300DCM-M9P

BDI部件号
25105432

详情

601.0 CNY 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) ¥601.00 / 套 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
SMC
制造商名称
SMC
最低订购量
重量 / Kilogram
0
Product Group - BDI
A03142
名称
Cylinder
关键字串
Pneumatic
产品明细
Pneumatic Cylinder
产品规格
25MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Basic Mounting; Male Rod End Thread; Rubber Bumper; Air Fluid; 1MPa Maximum Operating Pressure; Compact; Standard Type
详细描述
Pneumatic Cylinder; 25MM Bore; 300MM Stroke; Double Acting; Single Rod; With Built-In Magnet and 2 Auto Switch; Basic Mounting; Male Rod End Thread; Rubber Bumper; Air Fluid; 1MPa Maximum Operating Pressure; Compact; Standard Type